Terminal Relay Input/Output di Kota Bekasi - MACROMATIC

View as Grid List Detail
View as Grid List Detail

Pertanyaan Tentang Produk Terminal Relay Input/Output




Nama Produk Spesifikasi Harga (IDR)
Autonics Communication Converters SCM Series SCM-USU2I 1pc - Insulation Type: Double insulation or reinforced insulation
- Display Accuracy RTD: At room temperature range (23°C±5°C): (PV ±0.3% or ±1°C, select the higher one) ±1-digit, Out of room temperature range: (PV ±0.5% or ±2°C, select the higher one) ±1-digit
- Input Specification: Thermocouple: K(CA), J(IC), E(CR), T(CC), B(PR), R(PR), S(PR), N(NN), C(TT), G(TT), L(IC), U(CC), Platinel II RTD: DPt100?, DPt50?, JPt100?, Cu100?, Cu50?, Nickel120? Analog: -60-60mV, 0-200mV, 0-1V, 1-5V, 0-5V, 0-10V, 0-20mA, 4-20mA
- Power Supply (V): DC 5 USB bus power
1,999,000
Autonics Standard Remote I/O ARD-D Series ARD-DX16P 1pc - Number Of I/Os Input: 8-point (PNP)
- Material: Front case, Body Case: PC, Rubber cap: NBR
- Insulation Type: I/O and inner circuit: insulated, DeviceNet and inner circuit: non-insulated, Power and DeviceNet: non-insulated
- Module Type: Basic unit
1,699,000
OMRON Terminal SSR G3S4 G3S4-D1 DC24 1pc - Suitable Load of Output: 0.6A, DC 3 to 26V
- Operating Time (ms): 1 or less
- Shock Resistance (m/s²): 1000
- Insulation resistance (MΩ): 100 or more (with DC 500V mega)
889,000
OMRON Terminal SSR G3S4 G3S4-D1 DC5 1pc - Insulation resistance (MΩ): 100 or more (with DC 500V mega)
- Suitable Load of Output: 0.6A, DC 3 to 26V
- Return Voltage: DC1V or more
- Contact Configuration: 1ax4
779,000
Mitsubishi Electric Cc-Link I/O Module (Output) AJ65SBTB1-32T1 1pc - Rated Load Voltage (V): DC12/24
- Remote terminal specifications: Remote I/O unit
- Output Points: 32 points
- Degree of Protection: IP2X
4,499,000
OMRON Relay Terminal G70D-VSOC16/VFOM16 G70D-VSOC16 DC24 1pc - Type: Space-saving type
- Operation Indicator: With LED
- Dimensions (Vertical x Horizontal x Height) (mm): 46x135x81
- Polarity: NPN
2,899,000
OMRON I/O Relay Terminal G70V Relay Mounted Type G70V-SOC16P Green 1pc - Ambient Humidity to Use (% RH): 35 to 85
- Common Specifications: Connector side / NPN specification (-common)
- Shock Resistance (Malfunction) (m/s²): 100 3 axes 6 directions 3 times each
- Score: 16 points
2,799,000
Autonics I/O Terminal Blocks AFS Series AFS-H20 1pc - Number of Connector Pins: 20
- Voltage Range (V/Hz): Max. 125 DC, 125 AC-50/60
- Dielectric Strength (V-Hz): 2700 AC-50/60 for 1minute
- Environment Temperature Level (°C): -15 to 55, enclosed space: -25 to 65
309,000
Autonics Standard Remote I/O ARM Series ARX-DO08N-4S 1pc - Digital/Analog: Digital type
- Basic/Expansion Unit: Expansion unit
- I/O Points: 8
- Type: Sensor Connector
1,199,000
Autonics I/O Terminal Blocks ASL Series ASL-L01MP0-NN 1pc - Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Applicable Cable Solid Wire (mm): Ø0.6 to Ø1.25 (60°C only)
- Applicable cable Stranded wire: AWG22-16 (0.3 to 1.25mm²) (60°C only)
- Dielectric Strength (V-Hz): AC 1000-50/60 for 1 minute (Between same contacts)
249,000


Produk Terminal Relay Input/Output Original dan Terlengkap


Baca Selengkapnya